THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

PACKFIX PACKAGING FILM BLACK-20MY-500MMX270M

992.900220 - UNSPSC 24102201
0992900220961 6
PACKFIX PACKAGING FILM BLACK-20MY-500MMX270M PACKFIX PACKAGING FILM BLACK-20MY-500MMX270M
PACKFIX PACKAGING FILM BLACK-20MY-500MMX270M

Delivery

In stock delivery from our warehouses.

PACKFIX PACKAGING FILM BLACK-20MY-500MMX270M — 992.900220
  • PACKFIX PACKAGING FILM CLEAR-23MY-100MMX150M — 992.9001
  • PACKFIX PACKAGING FILM CLEAR-20MY-500MMX270M — 992.9002
  • PACKFIX PACKAGING FILM BLACK-20MY-500MMX270M — 992.900220

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material PE – Polyethylene
Colour Black
Width 500 mm
Length 270 m
Foil Thickness 20 micrometres
Stretch Capacity 200%
Minimum Pressing Pressure 0.7 N/mm²
Conditions for Pressing Pressure With 8 wrappings
Ultraviolet Resistance 6 months
Maximum Temperature Resistance 70°C
Chemical Resistance Application-dependent, query required
Shelf Life from Production 24 months
Conditions to Maintain Shelf Life Dry storage area, 20°C
EAN 4052712319563

Features

No adhesive residues are left behind when the film is removed from the product
Good moulding capability
Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.
Quick to tear off
The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.
Recyclable PE film

Applications

For packaging, bundling, protecting and securing a wide range of items, e.g. for packages, pallets, accessory articles, wooden strips, window profiles, carpet rolls, picture frames, wrapping steering wheels etc. instead of adhesive tape.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-11
Parfait