PLASTIC FUNNEL KIT 4 PIECES
891.410010
- UNSPSC 40141735
0891410010961 1
0891410010961 1
New
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Clamp Width | 28–74 mm |
| Depth | 250 mm |
| Diameter | 125 mm |
| Resistance Against | Oil, Fuel |
| Colour | Red |
| Design | With Clamp |
| EAN | 4066443106798 |
