
2 pieces in stock at Vaughan, ON as of 9:41 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Width (mm) | 69 |
| Height | 62 cm |
| Max. Height | 82 cm |
| Depth | 109 cm |
| Load Capacity per Each | 580 kg |
| Material | Aluminum |
| Surface | Lacquered |
| Colour | Black/Red |
| EAN | 4065233014077 |