LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

BIOMATIC ENZYME BOOSTER 250ML

995.904 - UNSPSC 12352204
0995904 083 1
BIOMATIC ENZYME BOOSTER 250ML BIOMATIC ENZYME BOOSTER 250ML
BIOMATIC ENZYME BOOSTER 250ML

Delivery

In stock delivery from our warehouses.

Concentrate of enzymes that enhances the performance and efficiency of your Biomatic parts washer, and treats contaminated biological parts washers to get rid of excess oil and bad odors.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 250 ml
EAN 4050641279118

Applications

Boosts the level of natural micro-organisms occurring in washing solutions. For use in all biological parts washers.

Contents

This enzyme booster enables the introduction of micro-organisms into liquids used in biological parts washers, allowing for the elimination of hydrocarbons. It also boosts the density of microorganisms when the biological washer fluid is used more than 8-10 hours per day, or when a large increase in hydrocarbons occurs during degreasing operations.

Instructions

Simply add the entire 250 ml bottle to the base fluid in the washer. Avoid contact with eyes and skin. We recommend you wear protective gloves, keep the solution in the original packaging, and avoid breathing the fumes or splashing the liquid.

Notices

Do not swallow. Keep out of reach of children. For professional use only.

Customers Also Viewed

Is Often Bought With

You Might Also Like