
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Depth | 34" |
| Door Type | Manual |
| Height | 65" |
| Width | 34" |
| Capacity | 60 Gal. |
| No. of Shelves | 2 |
| No. of Doors | 2 |
| Colour | Yellow |
| Standards Met | FM/NFPA/OSHA |
| Use With | Flammable chemicals and liquids |
| Double-wall 18-gauge welded steel construction with 1 1/2" air space |
| Dual 2" capped vents with flame arrestors |
| Full-height piano hinges open a full 180° for easy access |
| Recessed handle |
| 2" high leak proof door sill |
| All shelves are adjustable on 2 1/2" centers |
| Adjustable leveling feet |
| Tough corrosive resistant finish |
| Meets NFPA Code 30 and OSHA standard 1910 106 for storage for class I, II and III liquids |