FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

Floor Drill Press 17", 5/8" Chuck, 3400 RPM

WMN.TMA036 - UNSPSC 23241800
S123462662
Floor Drill Press 17", 5/8" Chuck, 3400 RPM Floor Drill Press 17", 5/8" Chuck, 3400 RPM
Floor Drill Press 17", 5/8" Chuck, 3400 RPM

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Swing 17"
Overall Length 13-3/4"
Overall Height 64"
Weight 185 lbs
Speed Range 240-3400 RPM

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.