Ext.Ladder 300 lbs. Cap. 24' H, Grade 1A

WMN.VD702 - UNSPSC 30191500
S123473434
Ext.Ladder 300 lbs. Cap. 24' H, Grade 1A Ext.Ladder 300 lbs. Cap. 24' H, Grade 1A
Ext.Ladder 300 lbs. Cap. 24' H, Grade 1A

Delivery

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Max. Open Height 24'
Capacity 300 lbs
ANSI Type 1A
Material Fibreglass
Weight 53.9 lbs
Highest Standing Level 17' 2"

Is Often Bought With

You Might Also Like