DEFA showroom Charger 40-50A with Power supply

DEFA.713600 - UNSPSC 26111704
9501017435990 1
DEFA showroom Charger 40-50A with Power supply DEFA showroom Charger 40-50A with Power supply
DEFA showroom Charger 40-50A with Power supply

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Input voltage [VAC] 110-240 (@ 50-60Hz)
Operating temp. [ºC] or [ºF] -20/+40C or -4/+104[ºF]
Charging voltage [VDC] 14.4/14.7
Maintenance charging [VDC] 13.5/13.6
AC Power Cord [m/ft] 5m / 16.4 ft
Charging current at 120 [A] 40
Charging current at 230 [A] 50
Battery size, max [Ah] 600
IP rating [IP] 5K3
H/W/D [cm] or [inch] 28.0/17.5/8.5 or 11.0/6.9/3.4
Weight [kg/Lbs] 2.5/5.5
EAN 4099618459733

Features

Very high efficiency – 95%
Optimal charging – 7 step charging curve
Upgradeable software – via separate USB port
Discreet design – black anodized aluminum
Discreet placement – detachable cables you can run through the engine compartment
No noise – no fan
Safe – spark and short circuit proof
No scratches or marks – rubber feet and corners are available
DEFA AS is conforming to the requirements of ISO 9001, ISO 14001 and ISO 45001.

Customers Also Viewed

Is Often Bought With

You Might Also Like