SHOWROOM/LOT 40A-50A 100V-240V 16.4' CABLE VOLVO
DEFA.716400
- UNSPSC 26111704
S123462826
S123462826
Delivery
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Input voltage [VAC] | 110-240 (@ 50-60Hz) |
| Operating temp. [ºC] or [ºF] | -20/+40C or -4/+104[ºF] |
| Charging voltage [VDC] | 14.4/14.7 |
| Maintenance charging [VDC] | 13.5/13.6 |
| AC Power Cord [m/ft] | 5m / 16.4 ft |
| Charging current at 120 [A] | 40 |
| Charging current at 230 [A] | 50 |
| Battery size, max [Ah] | 600 |
| IP rating [IP] | 5K3 |
| H/W/D [cm] or [inch] | 28.0/17.5/8.5 or 11.0/6.9/3.4 |
| Weight [kg/Lbs] | 7.6 kgs / 16 lbs |
