LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

SHOWROOM/LOT 40A-50A 100V-240V 16.4' CABLE VOLVO

DEFA.716400 - UNSPSC 26111704
S123462826
SHOWROOM/LOT 40A-50A 100V-240V 16.4' CABLE VOLVO SHOWROOM/LOT 40A-50A 100V-240V 16.4' CABLE VOLVO
SHOWROOM/LOT 40A-50A 100V-240V 16.4' CABLE VOLVO

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Input voltage [VAC] 110-240 (@ 50-60Hz)
Operating temp. [ºC] or [ºF] -20/+40C or -4/+104[ºF]
Charging voltage [VDC] 14.4/14.7
Maintenance charging [VDC] 13.5/13.6
AC Power Cord [m/ft] 5m / 16.4 ft
Charging current at 120 [A] 40
Charging current at 230 [A] 50
Battery size, max [Ah] 600
IP rating [IP] 5K3
H/W/D [cm] or [inch] 28.0/17.5/8.5 or 11.0/6.9/3.4
Weight [kg/Lbs] 7.6 kgs / 16 lbs

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.