DEFA Workshop Charger 40-50A Hoist ready

DEFA.715800
9501022605990 1
DEFA Workshop Charger 40-50A Hoist ready DEFA Workshop Charger 40-50A Hoist ready
DEFA Workshop Charger 40-50A Hoist ready

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Input voltage [VAC] 110-240 (@ 50-60Hz)
Operating temp. [ºC] or [ºF] -20/+40C or -4/+104[ºF]
Maintenance charging [VDC] 13.5/13.6
Battery size, max [Ah] 600
IP rating [IP] 5K3
H/W/D [cm] or [inch] 28.0/17.5/8.5 or 11.0/6.9/3.4
Weight [kg/Lbs] 3.8/8.4
Programmable Charging voltage [VDC] 14.4/14.7
Continuous Power Supply at 120V [A] 40
Continuous Power Supply at 230V [A] 50
EAN 4068362146596

Benefits & Advantage

WorkshopCharger 40-50A is a versatile and efficient battery charger and power supply that helps you save time.
It is delivered with a detachable charging cable, a wall bracket, and a hook that makes it easy to place wherever you need.
The new WorkshopCharger is compatible with all types of automotive batteries – both lead/acid and Li-ion.
The power supply function provides continuous current and stable voltage and helps you avoid losing data during ECU programming or a battery change.
It has no fan and produces no noise.

Features

User-friendliness - The hook and holder for the charging cable make the charger easy to move around and the intuitive interface and display makes it easy to use in all situations.
Optimal charging - The charger automatically compensates for the ambient temperature and can be used in both charging and power supply mode.
Silent operation - Thanks to an innovative fan-less design, the charger is virtually soundless.
Safety - WorkshopCharger 40-50A is non-sparking and is protected against reverse-polarity, and short-circuiting.
Flexibility - The detachable cables can easily be connected and disconnected to improve the user-friendliness of the charger. The charger can be suspended under the hood, from a side window or a workstation
Durability - The charger is housed in heavy-duty materials and has an IP5K3 rating.

Applications

Battery Change
Software updates
ECU programming and diagnostic jobs

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.