THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

DEFA Workshop Charger 90-125A Hoist ready

DEFA.710000 - UNSPSC 26111704
9501022604990 1
DEFA Workshop Charger 90-125A Hoist ready DEFA Workshop Charger 90-125A Hoist ready
DEFA Workshop Charger 90-125A Hoist ready

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Input voltage [VAC] 100-240 (@ 50-60Hz)
Operating temp. [ºC] or [ºF] -15/+40C or +5/+104[ºF]
Maintenance charging [VDC] 13.2 - 13.8
Battery size, max [Ah] 600
IP rating [IP] 20
H/W/D [cm] or [inch] 37.3/20.6/10.4 or 14.7/8.1/4.1
Weight [kg/Lbs] 7.2/15.9
Programmable Charging voltage [VDC] Up to 15.8
Continuous Power Supply at 120V [A] 90
Continuous Power Supply at 230V [A] 125
EAN 4068362146589

Features

Workshops with a charger on every workstation experience a more efficient work process and less time wasted, and with an increase in electric vehicles, the demand for larger chargers is increasing.
The DEFA WorkshopCharger 90-125A is based on modern switch-mode technology, and will help maintain the battery’s optimal performance and durability.
It is compatible with all types of automotive batteries, including WET, AGM, EFB, GEL and lithium-ion.
With its capability to provide continuous output power of 125A, the WorkshopCharger 90-125A is perfect for all ECU programming and diagnostic jobs.
With the intuitive display and menu options you have a flexible and versatile charger for improved efficiency.

Benefits & Advantage

User-friendliness : The intuitive interface and display makes it easy to use in all situations. The temperature controlled fan minimizes operational noise.
Optimal charging : The charger automatically compensates for the ambient temperature and can be used in both charging and power supply mode.
Expert mode : The top charge voltage, float charge voltage and charge current can be set by the user.
Safety : Workshop Charger 90-125A is non-sparking and is protected against reverse-polarity, and short-circuiting.
Flexibility : The detachable cables can easily be connected and disconnected to improve the user-friendliness and extend the lifetime of the charger in case of damages to the cables. The charger can both be mounted on a wall and used as a mobile device.
Durability : The charger is housed in heavy-duty materials and has an IP20 rating.

Applications

Battery Change
ECU programming and diagnostic jobs
Software updates

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.