Workshop Charger 30-35A

DEFA.709700 - UNSPSC 26111704
9501024107990 1
Workshop Charger 30-35A Workshop Charger 30-35A
Workshop Charger 30-35A
New
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Input Voltage 110-240 (@ 50-60Hz)
Operating temp. -20/+40ºC or -4/+104[ºF]
Charging voltage 14,4/14,7V DC (Temperature-compensated approx 5,0 mV/°C/cell. Ref. 25°C)
Maintenance charging 13.5/13.6 Volts
AC Power Cord [m/ft] 5.0m/16.4.2ft
Charging current at 120 [A] 30A@14,4V
Charging current at 230 [A] 35A@14,4V
Battery size, max [Ah] 500 Ah
IP rating [IP] 5K3
H/W/D [cm] or [inch] HWD: 22.7/12.5/6.2cm or 8.9/4.9/2.4in
Weight [kg/Lbs] 1,7kg/3,75lbs
DC Power Leads 2,5m/8,2ft , 5,0m/16,4ft
Certifications IATF 16949, ISO 9001, ISO 14001 and ISO 45001
EAN 4068362289606

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.