



50 pieces in stock at Mississauga, ON as of 9:58 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Type | Front Fender Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 11 mm |
Compatible Hole Size | 8 mm |
OEM-ACURA | 91512SX0003 |
OEM-GM | 11519949 |
OEM-MITSUBISHI | MU000319 |
EAN | 4061975337665 |