ASST. PLASTIC RETAINER HONDA 215 PCS
965.50233
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Title | Honda Plastic Retainers Assortment |
Number of Pieces | 215 |
500.14696
|
HON/NISS/ISU PT RET
|
qty 10 |
500.16000
|
HON/MAZ/NISS PT RET
|
qty 10 |
500.16782
|
HON/NISS PT 8MM HOLE
|
qty 10 |
500.17057
|
HONDA PT RET 8MM HOLE
|
qty 10 |
500.17144
|
HONDA PT RET 10MM HOLE
|
qty 10 |
500.17192
|
HONDA COWL PAN RET 8MM HOLE
|
qty 10 |
500.17205
|
HONDA COWL TOP RET 6MM HOLE
|
qty 10 |
500.17379
|
HONDA FEND SPL SHLD PT RET
|
qty 10 |
500.18114
|
HONDA HOOD INSUL CLIP 6MM HOLE
|
qty 10 |
500.18119
|
HONDA FRONT/REAR BUMP PT
|
qty 10 |
500.18165
|
HONDA COWL PAN P-TYPE
|
qty 10 |
500.18415
|
HONDA BUMP GROMMET
|
qty 10 |
500.18877
|
HONDA WEATHSTRIP RET 6MM HOLE
|
qty 10 |
500.19118
|
HONDA PT RET FRONT FEND 8MM H
|
qty 10 |
500.19239
|
ACURA/HONDA PUSH TYPE FNDR RET
|
qty 10 |
500.19311
|
HONDA PUSH-TYPE RET.BLK 92-96
|
qty 15 |
500.19453
|
HONDA ODYSSEY MOULDING RET 8MM
|
qty 10 |
500.19682
|
HONDA SEAL RET CLIP 6MM HOLE
|
qty 10 |
500.19734
|
HONDA BUMP GROM #10
|
qty 15 |
500.20247
|
HONDA/MITSUB.FENDR/BUMP RET.98
|
qty 15 |
955.924
|
24 COMPARTMENT DRAWER BLACK (0966100013)
|
qty 1 |
Review(s)
Product not yet rated.