Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

MAZDA RET.(#GJ2168885-B69)

500.896579 - UNSPSC 31163211
050818206 961 15
MAZDA RET.(#GJ2168885-B69) MAZDA RET.(#GJ2168885-B69)
MAZDA RET.(#GJ2168885-B69)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Push Type Retainer
Material Nylon
Colour Gray
Head Diameter 18 mm
Compatible Hole Size 6 mm
Compatible Make/Model/Year Ford Probe & Mazda MX6 1989 - On
Stem Length 12 mm
OEM-MAZDA GJ2158885A69
OEM-MAZDA GJ2168885B69
EAN 4061975337054

Customers Also Viewed

Is Often Bought With

You Might Also Like