LIC PLT SCR PAN SL BKNYL M6-1.0x25mm
210.921
- UNSPSC 31161506
050818240 961 50
050818240 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 9999 Pkg(s)
Units/package: 50 Maximum Quantity: 9999 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 25 mm |
| Material | Nylon |
| Thread Diameter | M6 |
| Pitch | 1 mm |
| Head Type | Pan |
| Drive Type | Slotted |
| Colour | Black |
| EAN | 4066443304125 |
Review(s)
Product not yet rated.
