BLIND RIVET GM U" VAN-PANEL 90
502.906853
- UNSPSC 31162201
050816864 961 25
050816864 961 25
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Split type Rivet |
| Grip | 3/64 – 11/32 in |
| Rivet Material | Aluminum |
| Flange Diameter | 3/8 in |
| Diameter | 3/16 in |
| OEM | GM |
| EAN | 4066443309304 |
