HONDA HOOD INSUL CLIP 6MM HOLE
500.18114
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retaining Clip |
Material | Nylon |
Colour | Black |
Stem Length | 10 mm |
Head Diameter | 10 mm |
Panel Range | 4 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | Honda & Acura 1990 - On |
OEM-HONDA | 91520SM4C01 |
Review(s)
Product not yet rated.