HONDA/MITSUB.FENDR/BUMP RET.98
500.20247
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender & Bumper Retainer |
Material | Nylon |
Stem Length | 12 mm |
Colour | Black |
Head Diameter | 18 mm |
Compatible Hole Size | 9 mm |
OEM-CHRYSLER | MR200300 |
OEM-MITSUBISHI | MR200300 |
Review(s)
Product not yet rated.