HONDA RET CLIP 13 X 15MM

500.896715 - UNSPSC 31163211
050814282 961 25
HONDA RET CLIP 13 X 15MM HONDA RET CLIP 13 X 15MM
HONDA RET CLIP 13 X 15MM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Retaining Clip
Material Nylon
Colour Black
Stem Length 15 mm
Head Diameter 13 mm
Panel Range 4 mm
OEM-HONDA 90687SA5003
OEM-HONDA 90687SA50030
EAN 4066443308949

Customers Also Viewed

Is Often Bought With

You Might Also Like