HONDA SEAL RET CLIP 6MM HOLE
500.19682
- UNSPSC 31163211
050819682 961 25
050819682 961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.50 pieces in stock at Mississauga, ON as of 4:27 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Hood Seal Retaining Clip |
| Material | Nylon |
| Stem Length | 8 mm |
| Colour | Black |
| Head Diameter | 11 mm |
| Compatible Hole Size | 6 mm |
| OEM-HONDA | 91518S10003 |
| EAN | 4061975338013 |
