



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | License Plate Screw |
Material | Steel |
Colour | Grey |
Length | 20 mm |
Hex Size | 10 mm |
Finish | Yellow Zinc |
Thread Diameter | M6 |
Pitch | 1.81 mm |
Washer Diameter | 12 mm |
Head Type | Hex Washer |
Drive Type | Phillips |
Product not yet rated.