LIC PLT SCR HONDA HEX+W PH YLZN M6-1.81x20mm
140.7040
- UNSPSC 31161506
050816960 961 100
050816960 961 100
Delivery
0 Review(s)
Units/package: 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.100 pieces in stock at Mississauga, ON as of 9:25 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Material | Steel |
| Colour | Grey |
| Length | 20 mm |
| Hex Size | 10 mm |
| Finish | Yellow Zinc |
| Thread Diameter | M6 |
| Pitch | 1.81 mm |
| Washer Diameter | 12 mm |
| Head Type | Hex Washer |
| Drive Type | Phillips |
| OEM-HONDA | 91500SM4999AH |
| OEM-TOYOTA | 9390446320 |
| EAN | 4066443306723 |
Review(s)
Product not yet rated.
