THIS WEEK ONLY: Get a FREE Wurth Pickleball Set on $450+ orders (Code: PICKLEJULY26).

MAZDA HOOD INS RET #9926405318

500.789006 - UNSPSC 31163211
050818271 961 25
MAZDA HOOD INS RET #9926405318 MAZDA HOOD INS RET #9926405318
MAZDA HOOD INS RET #9926405318

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hood Insulation Retainer
Material Nylon
Colour Black
Head Diameter 14 mm
Stem Diameter 6
Stem Length 15 mm
OEM-MAZDA 992640531B
EAN 4061975309839

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.