![5/16-18X1 1/8 UNC HEX BOLT GR8 YZ](https://wurth-pim.imgix.net/Product/HEXFTYZ.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=da10c8e10b50a5227fa4e183b8aafa43)
![5/16-18X1 1/8 UNC HEX BOLT GR8 YZ](https://pim.wurth.ca/Product/HEXFTYZ.jpg)
![5/16-18X1 1/8 UNC HEX BOLT GR8 YZ](https://wurth-pim.imgix.net/Product/HEXFTYZ.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=da10c8e10b50a5227fa4e183b8aafa43)
![](https://pim.wurth.ca/Product/HEXFTYZ.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 5/16 in |
Length | 1-1/8 in |
TPI | 18 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Thread Type | Full Thread |
Thread Length | 1-1/8 in |
Head Height | 13/64 in |
Width Across Flats | 1/2 in |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.