THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

5/16-18X4-1/2 UNC HEX BOLT GR8 YZ

074.516.412 - UNSPSC 31161620
R637660314
5/16-18X4-1/2 UNC HEX BOLT GR8 YZ 5/16-18X4-1/2 UNC HEX BOLT GR8 YZ
5/16-18X4-1/2 UNC HEX BOLT GR8 YZ

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 in
TPI 18
Length 4-1/2 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 1/2 in
Head Height 13/64 in
Thread Length 7/8 in
Thread Type Partial Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-25
Le produit est bon mais je n'ai toujours pas reçu ma commande que j'ai envoyé le 17 aout. J'ai demandé, sur le net, vers quelle date je vais recevoir cette commande et 24 hrs plus tard, je n'ai pas de réponse.