
5/16-18X5 UNC HEX BOLT GR8 YZ
074.516.5
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 5/16 in |
Length | 5 in |
Finish | Yellow Zinc |
Grade | 8 |
Head Height | 13/64 in |
Material | Steel |
Thread Length | 0.875 in |
Thread Type | Partially Threaded |
TPI | 18 |
Width Across Flats | 1/2 in |
Width Across Corners | 1.083 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.