14-14 x 1-1/2 Indented HWH Self- Drilling JS1000
217.3814112
- UNSPSC 31161528
S123471496
S123471496
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1500 Maximum Quantity: 1 Pkg(s)
Units/package: 1500 Maximum Quantity: 1 Pkg(s)
14-14 x 1-1/2 Indented HWH Self- Drilling JS1000 — 217.3814112
- 12-14 x 2 Indented HWH Self- Drilling JS1000 — 217.38122
- 14-14 x 1-1/2 Indented HWH Self- Drilling JS1000 — 217.3814112
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| System of Measurement | Standard |
| Diameter | #14 |
| Thread | 14 |
| Length | 1-1/2 in |
| Washer Thickness | 15 mm |
| Finish | JS1000 |
| Material | Carbon Steel |
| Sealing Washer Material | EPDM |
| End Type | #3 |
| Head Type | Hex Washer |
| Drive Type | Hex - Unslotted |
| Head Width Across Flats | 0.367 - 0.375 in |
| Type | Self-Drilling Screw |
| Drilling Range | 12 gauge - 4 gauge |
| Features | Made in Canada |
Applications
Roofing Screws / Metal to Metal
