LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

12-24X3-1/2 Wafer HD #4 PT Winged Self-Drilling

219.412312 - UNSPSC 31161528
S123469633
12-24X3-1/2 Wafer HD #4 PT Winged Self-Drilling 12-24X3-1/2 Wafer HD #4 PT Winged Self-Drilling
12-24X3-1/2 Wafer HD #4 PT Winged Self-Drilling

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:25 AM.

Product Details

Attribute Value
System of Measurement Standard
Diameter #12
Thread 24
Length 3-1/2 in
Material Carbon Steel
End Type #4
Finish JS1000
Drive Type Quadrex
Type Self-Drilling Screw
Head Type Wafer
Style Winged
Drive Size #3
Features Made in Canada

Features

Made in Canada
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test
JS1000 is completely non-toxic and approved by the FDA for use around food products
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly!
JS1000 is compatible with aluminum and other metals used in construction

Applications

Attaching wood over 1/2' thick to light, medium or structural steel. Reamer wings assist drilling in wood preventing jacking of wood onto shank of fasteners.

Is Often Bought With

You Might Also Like