12-24X3-1/2 Wafer HD #4 PT Winged Self-Drilling
219.412312
- UNSPSC 31161528
S123469633
S123469633
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:13 AM.
Product Details
| Attribute | Value |
|---|---|
| System of Measurement | Standard |
| Diameter | #12 |
| Thread | 24 |
| Length | 3-1/2 in |
| Material | Carbon Steel |
| End Type | #4 |
| Finish | JS1000 |
| Drive Type | Quadrex |
| Type | Self-Drilling Screw |
| Head Type | Wafer |
| Style | Winged |
| Drive Size | #3 |
| Features | Made in Canada |
Features
| Made in Canada |
| JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
| JS1000 is completely non-toxic and approved by the FDA for use around food products |
| Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
| JS1000 is compatible with aluminum and other metals used in construction |
Applications
Attaching wood over 1/2' thick to light, medium or structural steel. Reamer wings assist drilling in wood preventing jacking of wood onto shank of fasteners.
