10 x 1 Pancake Head Quad Dr Type A JS1000

107.10.1 - UNSPSC 31161508
S123469524
10 x 1 Pancake Head Quad Dr Type A JS1000 10 x 1 Pancake Head Quad Dr Type A JS1000
10 x 1 Pancake Head Quad Dr Type A JS1000

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:59 PM.

Product Details

Attribute Value
System of Measurement Standard
Diameter #10
Length 1 in
Material Carbon Steel
Point Type Type A
Finish JS1000
Drive Type Quadrex
Type Sheet Metal Screw
Head Type Pancake
Head Height 0.440 - 0.460 in
Drive Size #2
Features Made in Canada
EAN 4056807279688

Features

Made in Canada
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test
JS1000 is completely non-toxic and approved by the FDA for use around food products
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly!
JS1000 is compatible with aluminum and other metals used in construction

Applications

Low profile design, provides added clearance for a standing seam roof or a concealed fastener panel system.

Notices

More sizes available in OnDemand
Do not use a Impact Tool with this product
Suggested Tool - Electric or Cordless Screwgun (600-800) RPM with depth sensitive nose piece.

Customers Also Viewed

Is Often Bought With

You Might Also Like