Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

DEEP NUT GR8 PHOS 7/8-14x5/32 UNF

364.78 - UNSPSC 31161727
R637662196
DEEP NUT GR8 PHOS 7/8-14x5/32 UNF DEEP NUT GR8 PHOS 7/8-14x5/32 UNF
DEEP NUT GR8 PHOS 7/8-14x5/32 UNF

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 7/8 in
TPI 14
Material Steel
Finish Phosphate and Oil
Grade 8
Width Across Flats 1-1/4 in
Thickness 1-5/16 in

Features

High torque applications with high tensile strength bolts or studs, heavy duty truck wheels, spring centre bolts or U bolts.

Applications

Heavy Equipment
Trucking
Agriculture
Mining

Customers Also Viewed

Is Often Bought With

You Might Also Like