CHOOSE YOUR PERK: Get a FREE* dartboard on orders of $699+ (Code: DART26) - or choose FREE shipping on orders of $99+ (Code: FREESHIP99).

3/4-16 UNF HEX JAM NUT GR2 ZN

309.34 - UNSPSC 31161727
7750076 961 50
3/4-16 UNF HEX JAM NUT GR2 ZN 3/4-16 UNF HEX JAM NUT GR2 ZN
3/4-16 UNF HEX JAM NUT GR2 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/4 in
TPI 16
Material Steel
Finish Clear Zinc
Grade 2
Width Across Flats 1-1/8 in
Width Across Corners 1.299 in
Thickness 27/64 in
EAN 4066443323805

Features

Typically used as a locking nut, where it is ‘jammed’ up against a standard nut, locking the two in place. Also used when clearance is an issue, where a standard nut will not fit.

Applications

High Vibration
Transportation
Heavy Equipment
Alternative Energy
Mining
Agriculture
Off Road
Trucking

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.