SAFETY PIN INDUSTRIAL 4 3/8X2 13/16 X 13/16 ZN/YZ
171.387304
- UNSPSC 31163201
5171387304961 10
5171387304961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Overall Length | 4-3/8 in |
| Usable Length | 2-13/16 in |
| Width | 13/16 in |
| Material | Steel |
| Finish | Yellow Zinc |
| EAN | 4068362773464 |
Review(s)
Product not yet rated.
