QUICK LINK 1/4" ZN
173.503406
- UNSPSC 31151609
0862316 961 10
0862316 961 10
Delivery
No stock for delivery. -
QUICK LINK 1/4" ZN — 173.503406
- QUICK LINK 1/8" ZN — 173.503402
- QUICK LINK 3/16" ZN — 173.503404
- QUICK LINK 1/4" ZN — 173.503406
- QUICK LINK 5/16" ZN — 173.503408
- QUICK LINK 3/8" ZN — 173.503410
- QUICK LINK 1/2" ZN — 173.503411
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Link Size | 1/4 in |
| Working Load Limit | 880 lbs |
| Material | Steel |
| Finish | Clear Zinc |
| EAN | 4053479315935 |
