👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

SPRING LOCK PIN 5/8" COLLAR: 1 1/8 "LNGT:4.25" ZN

171.387121 - UNSPSC 31163201
5176387121990 5
SPRING LOCK PIN 5/8" COLLAR: 1 1/8 "LNGT:4.25" ZN SPRING LOCK PIN 5/8" COLLAR: 1 1/8 "LNGT:4.25" ZN
SPRING LOCK PIN 5/8" COLLAR: 1 1/8 "LNGT:4.25" ZN
0 Review(s)

SPRING LOCK PIN 5/8" COLLAR: 1 1/8 "LNGT:4.25" ZN — 171.387121
  • SPRING LOCK PIN 1/2" COLLAR: 1"LENGTH:4.25" ZN — 171.387120
  • SPRING LOCK PIN 5/8" COLLAR: 1 1/8 "LNGT:4.25" ZN — 171.387121

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5/8 in
Collar 1-1/8 in
Length 4.25 in
Material Steel
Finish Yellow Zinc
EAN 4068362654107

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.