LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

SNAPPER PIN SQUARE 3/8 X 2 1/2 ZN

171.387113 - UNSPSC 31163201
5171017113961 10
SNAPPER PIN SQUARE 3/8 X 2 1/2 ZN SNAPPER PIN SQUARE 3/8 X 2 1/2 ZN
SNAPPER PIN SQUARE 3/8 X 2 1/2 ZN

Delivery

In stock delivery from our warehouses.

SNAPPER PIN SQUARE 3/8 X 2 1/2 ZN — 171.387113
  • SNAPPER PIN SQUARE 1/4 X 2 3/4 ZN — 171.387108
  • SNAPPER PIN SQUARE 5/16 X 2 1/4 ZN — 171.387109
  • SNAPPER PIN SQUARE 3/8 X 2 1/2 ZN — 171.387113

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 3/8 in
Length 2-1/2 in
Finish Clear Zinc
Material Steel
EAN 4053479306889

Customers Also Viewed

Is Often Bought With

You Might Also Like