SNAPPER PIN SQUARE 5/16 X 2 1/4 ZN
171.387109
- UNSPSC 31163201
5171017109961 10
5171017109961 10
Delivery
In stock delivery from our warehouses.
SNAPPER PIN SQUARE 5/16 X 2 1/4 ZN — 171.387109
- SNAPPER PIN SQUARE 1/4 X 2 3/4 ZN — 171.387108
- SNAPPER PIN SQUARE 5/16 X 2 1/4 ZN — 171.387109
- SNAPPER PIN SQUARE 3/8 X 2 1/2 ZN — 171.387113
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:51 PM.
Product Details
| Attribute | Value |
|---|---|
| Width | 5/16 in |
| Length | 2-1/4 in |
| Finish | Clear Zinc |
| Material | Steel |
| EAN | 4053479306872 |
