THIS WEEK ONLY: Shop Our Limited-Edition Products.

3/16" (.062-.625) S.S. Rivet Head Lockbolt(BK)

946.36.10SSBK - UNSPSC 31161611
S123466439
3/16" (.062-.625) S.S. Rivet Head Lockbolt(BK) 3/16" (.062-.625) S.S. Rivet Head Lockbolt(BK)
3/16" (.062-.625) S.S. Rivet Head Lockbolt(BK)
0 Review(s)

3/16" (.062-.625) S.S. Rivet Head Lockbolt(BK) — 946.36.10SSBK
  • 3/16" (.062-.625) S.S Rivet Head Lockbolt — 946.36.10SS
  • 3/16" (.062-.625) S.S. Rivet Head Lockbolt(BK) — 946.36.10SSBK
  • 3/16" (.312-1.250) S.S Rivet Head Lockbolt — 946.36.20SS
  • 3/16" (.312-1.250)S.S Rivet Head Lockbolt(BK) — 946.36.20SSBK
  • 3/16" (.062-.625) Alum. Rivet Head Lockbolt — 946.98TE.610
  • 3/16" (.062-.625) Alum. Rivet Head Lockbolt(BK) — 946.98TE.610BK
  • 3/16" (.062-.625) Steel Rivet Head Lockbolt — 946.98TR.610
  • 3/16" (.312- 1.250) Steel Rivet Head Lockbolt — 946.98TR.620

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material 304 Stainless Steel
Type Rivet Lock Bolt
Diameter 3/16 in
Grip Range 0.062 - 0.625
Head Style Rivet Head
Hole Size Max. 0.219
B 0.467 - 0.488
C 0.098 - 0.110
D 1.771 - 1.831
A Max. 0.188
Finish Plain
Package Type Bulk

Notices

LockBolt Fasteners and Collars are sold separately

You Might Also Like

Review(s)

Product not yet rated.