
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | 304 Stainless Steel |
| Type | Rivet Lock Bolt |
| Diameter | 3/16 in |
| Grip Range | 0.312 - 1.250 |
| Head Style | Rivet Head |
| Hole Size Max. | 0.219 |
| B | 0.467 - 0.488 |
| C | 0.098 - 0.110 |
| D | 2.353 - 2.413 |
| A Max. | 0.188 |
| Finish | Plain |
| Package Type | Bulk |
| EAN | 4068362870545 |