LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

1/4" (.125-.625) S.S Truss Head Lockbolt(BK)

946.38.10SSBK - UNSPSC 31161611
0923463810990
1/4" (.125-.625) S.S Truss Head Lockbolt(BK) 1/4" (.125-.625) S.S Truss Head Lockbolt(BK)
1/4" (.125-.625) S.S Truss Head Lockbolt(BK)

1/4" (.125-.625) S.S Truss Head Lockbolt(BK) — 946.38.10SSBK
  • 1/4" (.125-.625) S.S Truss Head Lockbolt — 946.38.10SS
  • 1/4" (.125-.625) S.S Truss Head Lockbolt(BK) — 946.38.10SSBK
  • 1/4" (.062-0.625) Steel Truss Head Lockbolt — 946.TR8.10
  • 1/4" (.312-1.250) Steel Truss Head Lockbolt — 946.TR8.20
  • 1/4" (.312-1.250) Steel Truss Head Lockbolt(BK) — 946.TR8.20BK

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material 304 Stainless Steel
Type Rivet Lock Bolt
Diameter 1/4 in
Grip Range 0.125 - 0.625
Head Style Truss Head
Hole Size Max. 0.281
B 0.530 - 0.595
C 0.115 - 0.135
D 1.965 - 2.040
A Max. 0.250
Finish Plain
Package Type Bulk

Notices

LockBolt Fasteners and Collars are sold separately

Is Often Bought With

You Might Also Like