Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

H DUTY NUT SERT CADMIUM 10-32

944.91032 - UNSPSC 31161714
R637669341
H DUTY NUT SERT CADMIUM 10-32 H DUTY NUT SERT CADMIUM 10-32
H DUTY NUT SERT CADMIUM 10-32

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Diameter #10
TPI 32
Minimum Compatible Material Thickness 0.030 in
Material Steel
Finish Cadmium
Head Diameter 0.2810 in
Head Height 0.190 in
Overall Length 0.385 in

Benefits & Advantage

Reduced assembly costs.
Installed from one side of the workpiece.
Not grip sensitive.
Can be used in any material thickness from .030” through solid materials.
Permanent.
Radial expansion on Nutsert provides 360° contact with parent material.
Portability.
Allows installation anywhere and at any time in the assembly process.
Rear protrusion.
Reduced rear-sheet protrusion.

Customers Also Viewed

Is Often Bought With

You Might Also Like