PLUS RIVNUT PRE-BULBED INSERT 5/16-18

944.151618 - UNSPSC 31161714
S123472573
PLUS RIVNUT PRE-BULBED INSERT 5/16-18 PLUS RIVNUT PRE-BULBED INSERT 5/16-18
PLUS RIVNUT PRE-BULBED INSERT 5/16-18

Delivery

In stock delivery from our warehouses.

PLUS RIVNUT PRE-BULBED INSERT 5/16-18 — 944.151618
  • PLUS RIVNUT PRE-BULBED INSERT 1/4-20 — 944.11420
  • PLUS RIVNUT PRE-BULBED INSERT 5/16-18 — 944.151618

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Diameter 5/16 in
TPI 18
Bulb Diameter 0.495 in
Compatible Hole Size 0.500 in
Compatible Hole Size Tolerance + 0.500 in
Finish Clear Zinc / Yellow Zinc
Grip Range 0.020 - 0.280 in
Head Diameter 0.750 in
Head Diameter Tolerance ± 0.025 in
Head Height 0.062 in
Head Height Tolerance ± 0.015 in
Length 1.141 in
Length Tolerance ± 0.025 in
Material Low Carbon Steel

Customers Also Viewed

Is Often Bought With

You Might Also Like