DRILL POINT COMBO SQ PH WAFER YLZN #10-16x1
219.710.1
- UNSPSC 31161528
R637661556
R637661556
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 2:22 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 2:22 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 1 in |
| End Type | #3 |
| Max Drillable Metal | 0.175 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Head Type | Wafer |
| Drive Type | Phillips |
| Head Diameter | 0.500 mm |
| Drive Size | #2 |
| EAN | 4056807279756 |