MACH SCR DIN966 OVL PH 4.8 ZN M4-0.7x16mm MC
049.4..16
- UNSPSC 31161504
00494 16 005 100
00494 16 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
MACH SCR DIN966 OVL PH 4.8 ZN M4-0.7x16mm MC — 049.4..16
- MACH SCR DIN966 OVL PH 4.8 ZN M4-0.7x16mm MC — 049.4..16
- MACH SCR DIN966 OVL PH 4.8 ZN M6-1.0x30mm MC — 049.6..30
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M4 |
| Pitch | 0.7 mm |
| Length | 16 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Drive Type | Phillips |
| Head Type | Oval |
| Head Diameter | 7.5 mm |
| Head Height | 2.2 mm |
| Drive Size | H2 |
| Standards Met | DIN 966, ISO 7047 |
| EAN | 4011231076609 |
Customers Also Viewed
Review(s)
Product not yet rated.