
200 pieces in stock at Vaughan, ON as of 8:39 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 10 mm |
| Nominal Diameter (In) | 3/8 In |
| Length (mm) | 340 mm |
| Length (in) | 13-3/8 In |
| Thread Length (mm) | 120 mm |
| Internal Drive | RW50 |
| Shape of Tip | Tip with hilltop milling cutter |
| RoHS-compliant | Yes |
| Thread Design | Partial thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| EAN | 4061975617859 |
| Partially threaded screw with large washer or flange head for timber-to-timber fastening requiring strong clamping in structural timber construction |
| Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes |
| High head bearing surface and strong clamping effect thanks to the large head diameter with excellent head pull-through values |
| Reduced driving effort and material-friendly installation thanks to the integrated shank cutter and high breaking torque |
| High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry |
| High strength and ductility through coordinated heat treatment |
Product not yet rated.