Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 6 mm |
| Nominal Diameter (In) | 1/4 In |
| Length (mm) | 50 mm |
| Length (in) | 2 In |
| Thread Length (mm) | 45 mm |
| Internal Drive | RW40 |
| Shape of Tip | Tip with hilltop milling cutter |
| RoHS-compliant | Yes |
| Thread Design | Full thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| EAN | 4061975617408 |
| Full-thread screw with large washer head for fastening metal parts and thin plywood panels to wood in dry indoor or humid environments |
| Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes |
| High head bearing surface and strong clamping effect thanks to the large washer head with excellent head pull-through values |
| High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry |
| Optimized screw-in performance with low splitting effect thanks to special tip and thread design |
| High strength and ductility through coordinated heat treatment |