THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

ASSY 4 SK 6mm x 90mm (1/4"x 3-1/2")

177.36090 - UNSPSC 31161508
017736090 005 100
ASSY 4 SK 6mm x 90mm (1/4"x 3-1/2") ASSY 4 SK 6mm x 90mm (1/4"x 3-1/2")
ASSY 4 SK 6mm x 90mm (1/4"x 3-1/2")
0 Review(s)

Partial-thread screw with large washer head or plate head for wood-to-wood fastening in structural timber construction where components must be drawn together, in indoor dry or humid areas

ASSY 4 SK 6mm x 90mm (1/4"x 3-1/2") — 177.36090
  • ASSY 4.0 WH TS RW50 ZN M10x320/120 — 177.310320
  • ASSY 4 SK 10mm x 420mm (3/8"x16-1/2") — 177.310420
  • ASSY 4 SK 10mm x 440mm (3/8"x17-3/8") — 177.310440
  • ASSY 4.0 WH TS RW40 M10x460 — 177.310460
  • ASSY 4.0 WH TS RW50 ZN M12x240* — 177.312240
  • ASSY 4.0 WH TS RW50 ZN M12x260 — 177.312260
  • ASSY 4.0 WH TS RW50 ZN M12x280 — 177.312280
  • ASSY 4.0 WH TS RW50 ZN M12x300 — 177.312300
  • ASSY 4.0 WH TS RW50 ZN M12x340 — 177.312340
  • ASSY 4.0 WH TS RW50 ZN M12x360 — 177.312360
  • ASSY 4.0 WH TS RW50 ZN M12x380 — 177.312380
  • ASSY 4.0 WH TS RW50 ZN M12x400 — 177.312400
  • ASSY 4 SK 12mm x 520mm (1/2"x20-1/2") — 177.312520
  • ASSY 4.0 WH TS RW40 ZN M6x240 — 177.360240
  • ASSY 4.0 WH TS RW40 ZN M6x260 — 177.360260
  • ASSY 4.0 WH TS RW40 ZN M6x300 — 177.360300
  • ASSY 4 SK 6mm x 70mm (1/4"x3/4") — 177.36070
  • ASSY 4 SK 6mm x 90mm (1/4"x 3-1/2") — 177.36090
  • ASSY 4.0 WH TS RW40 ZN M8x380 — 177.380380
  • ASSY 4.0 WH TS RW40 ZN M8x440 — 177.380440
  • ASSY 4.0 WH TS RW40 ZN M8x480 — 177.380480
  • ASSY 4 SK 8mm x 500mm (5/16"x19-3/4") — 177.380500

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 6 mm
Nominal Diameter (In) 1/4 In
Length (mm) 90 mm
Length (in) 3-1/2 In
Thread Length (mm) 50 mm
Internal Drive RW40
Shape of Tip Tip with hilltop milling cutter
RoHS-compliant Yes
Thread Design Partial thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Surface A3K (Zinc Plated)

Features

Partially threaded screw with large washer or flange head for timber-to-timber fastening requiring strong clamping in structural timber construction
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
High head bearing surface and strong clamping effect thanks to the large head diameter with excellent head pull-through values
Reduced driving effort and material-friendly installation thanks to the integrated shank cutter and high breaking torque
High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry
High strength and ductility through coordinated heat treatment

Notices

Non stock parts are all available upon request with lead times depending on availability at the point of origin. Please note that delivery may take a few weeks.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.