Countersunk ASSY Screw - FT

Show:
« Prev Next »
New
ASSY 4 VG CSK 8mm x 80mm | 5/16"x3-1/8"
ASSY 4 VG CSK 8mm x 80mm | 5/16"x3-1/8"
150.108080

Units/package: 75
   
   
ASSY PLUS 4 VG CSK RW40 ZN M8x120
ASSY PLUS 4 VG CSK RW40 ZN M8x120
150.108120

Units/package: 75
   
   
ASSY 4 VG CSK 8mm x 140mm (5/16"x5-1/2")
ASSY 4 VG CSK 8mm x 140mm (5/16"x5-1/2")
150.108140

Units/package: 75
   
   
New
ASSY 4 VG CSK 8mm x 160mm | 5/16"x6-1/4"
ASSY 4 VG CSK 8mm x 160mm | 5/16"x6-1/4"
150.108160

Units/package: 75
   
   
ASSY 4 VG CSK 8mm x 180mm (5/16"x7-1/8")
ASSY 4 VG CSK 8mm x 180mm (5/16"x7-1/8")
150.108180

Units/package: 75
   
   
ASSY 4 VG CSK 8mm x 220mm (5/16"x8-5/8")
ASSY 4 VG CSK 8mm x 220mm (5/16"x8-5/8")
150.108220

Units/package: 75
   
   
New
ASSY 4  VG CSK 10 mm x 100 mm I 3/8"x4"
ASSY 4 VG CSK 10 mm x 100 mm I 3/8"x4"
150.110100

Units/package: 50
   
   
ASSY 4 VG CSK 10mm x 120mm (3/8"x4-3/4")
ASSY 4 VG CSK 10mm x 120mm (3/8"x4-3/4")
150.110120

Units/package: 50
   
   
ASSY 4 VG CSK 10mm x 140mm (3/8"x5-1/2")
ASSY 4 VG CSK 10mm x 140mm (3/8"x5-1/2")
150.110140

Units/package: 50
   
   
ASSY 4 VG CSK 10mm x 160mm (3/8"x6-1/4")
ASSY 4 VG CSK 10mm x 160mm (3/8"x6-1/4")
150.110160

Units/package: 50
   
   
ASSY 4 VG CSK 10mm x 180mm (3/8"x7-1/8")
ASSY 4 VG CSK 10mm x 180mm (3/8"x7-1/8")
150.110180

Units/package: 50
   
   
New
ASSY 4 VG CSK 10mm x 200mm I 3/8"x7-7/8"
ASSY 4 VG CSK 10mm x 200mm I 3/8"x7-7/8"
150.110200

Units/package: 50
   
   
ASSY 4 VG CSK 10mm x 220mm (3/8"x8-5/8")
ASSY 4 VG CSK 10mm x 220mm (3/8"x8-5/8")
150.110220

Units/package: 50
   
   
ASSY 4 VG CSK 10mm x 240mm (3/8"x9-1/2")
ASSY 4 VG CSK 10mm x 240mm (3/8"x9-1/2")
150.110240

Units/package: 50
   
   
ASSY 4 VG CSK 10mm x 530mm (3/8"x20-7/8")
ASSY 4 VG CSK 10mm x 530mm (3/8"x20-7/8")
150.110530

Units/package: 25
   
   
ASSY 4 VG CSK 12mm x 120mm (1/2"x4-3/4")
ASSY 4 VG CSK 12mm x 120mm (1/2"x4-3/4")
150.112120

Units/package: 50
   
   
ASSY 4 VG CSK 12mm x 140mm (1/2"x5-1/2")
ASSY 4 VG CSK 12mm x 140mm (1/2"x5-1/2")
150.112140

Units/package: 50
   
   
ASSY 4 VG CSK 12mm x 160mm (1/2"x6-1/4")
ASSY 4 VG CSK 12mm x 160mm (1/2"x6-1/4")
150.112160

Units/package: 50
   
   
ASSY 4 VG CSK 12mm x 180mm (1/2"x7-1/8")
ASSY 4 VG CSK 12mm x 180mm (1/2"x7-1/8")
150.112180

Units/package: 50
   
   
ASSY 4 VG CSK 12mm x 200mm (1/2"x7-7/8")
ASSY 4 VG CSK 12mm x 200mm (1/2"x7-7/8")
150.112200

Units/package: 50
   
   
ASSY 4 VG CSK 12mm x 240mm (1/2"x9-1/2")
ASSY 4 VG CSK 12mm x 240mm (1/2"x9-1/2")
150.112240

Units/package: 50
   
   
Products 0–0 of 21